Motion
4206-030001-000000

RINGSPANN
4206-030001-000000

Keyless Bushing - RLK 110 Series, 30 mm ID, 41 mm OD
Mi Item #14427216
MFR #4206-030001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4206-030001-000000

Keyless Bushing - RLK 110 Series, 30 mm ID, 41 mm OD
Mi Item #14427216
MFR #4206-030001-000000

Mfr description
4206-030001-000000 RLK 110 30 X 41 CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    M 6
  • Bore Diameter
    30 mm
  • Hub Contact Pressure
    13343.47 psi
  • Maximum Transmitted Thrust
    7868 lbf
  • Outside Diameter  
    41 mm
  • Overall Length
    28 mm
  • Shaft Contact Pressure
    126 N/mm^2
  • Weight
    0.88 lbs

Details

  • Installation Torque
    13.28 ft-lbs
  • Maximum Transmitted Torque
    390.91 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    RLK 110
  • Transmissible Axial Force
    7868 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)