Motion
4206-040001-000000

RINGSPANN
4206-040001-000000

Keyless Bushing - RLK 110 Series, 40 mm ID, 53 mm OD
MI ITEM #14427220
MFR #4206-040001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4206-040001-000000

Keyless Bushing - RLK 110 Series, 40 mm ID, 53 mm OD
MI ITEM #14427220
MFR #4206-040001-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4206-040001-000000 RLK 110 40 X 53 CONE

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    10565.6 lbf
  • Maximum Transmitted Torque
    693.31 ft-lbs
  • Maximum Transmitted Thrust
    10565.6 lbf
  • Number Of Locking Screws
    8
  • Shaft Contact Pressure
    105 N/mm^2
  • Hub Contact Pressure
    11457.98 psi
  • Overall Length
    56 mm
  • Series
    RLK 110
  • Installation Torque
    12.83 ft-lbs
  • Weight
    1.32 lbs
  • Bore Diameter
    40 mm
  • Bolt Size
    M 6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text