Motion
4206-060001-000000

RINGSPANN
4206-060001-000000

Keyless Bushing - RLK 110 Series, 60 mm ID, 77 mm OD
MI ITEM #14427226
MFR #4206-060001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4206-060001-000000

Keyless Bushing - RLK 110 Series, 60 mm ID, 77 mm OD
MI ITEM #14427226
MFR #4206-060001-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4206-060001-000000 RLK 110 60 X 77 CONE

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    24728 lbf
  • Maximum Transmitted Torque
    2360.2 ft-lbs
  • Maximum Transmitted Thrust
    24728 lbf
  • Number Of Locking Screws
    10
  • Shaft Contact Pressure
    96 N/mm^2
  • Hub Contact Pressure
    10877.83 psi
  • Overall Length
    67 mm
  • Series
    RLK 110
  • Installation Torque
    16.23 ft-lbs
  • Weight
    3.75 lbs
  • Bore Diameter
    60 mm
  • Bolt Size
    M 8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text