Motion
4204-090001-000000

RINGSPANN
4204-090001-000000

Keyless Bushing - RLK 130 Series, 90 mm ID, 130 mm OD
MI ITEM #14427249
MFR #4204-090001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4204-090001-000000

Keyless Bushing - RLK 130 Series, 90 mm ID, 130 mm OD
MI ITEM #14427249
MFR #4204-090001-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4204-090001-000000 RLK 130 90 X 130 CONE

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    62944 lbf
  • Maximum Transmitted Torque
    9145.77 ft-lbs
  • Maximum Transmitted Thrust
    62944 lbf
  • Number Of Locking Screws
    10
  • Shaft Contact Pressure
    204 N/mm^2
  • Hub Contact Pressure
    20450.32 psi
  • Overall Length
    70 mm
  • Series
    RLK 130
  • Installation Torque
    61.22 ft-lbs
  • Weight
    6.17 lbs
  • Bore Diameter
    90 mm
  • Bolt Size
    M 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text