Motion
4204-180101-000000

RINGSPANN
4204-180101-000000

Keyless Bushing - RLK 131 Series, 180 mm ID, 235 mm OD
MI ITEM #14427252
MFR #4204-180101-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4204-180101-000000

Keyless Bushing - RLK 131 Series, 180 mm ID, 235 mm OD
MI ITEM #14427252
MFR #4204-180101-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4204-180101-000000 RLK 131 180 X 235 CON

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    107904 lbf
  • Maximum Transmitted Torque
    31715.17 ft-lbs
  • Maximum Transmitted Thrust
    107904 lbf
  • Number Of Locking Screws
    14
  • Shaft Contact Pressure
    142 N/mm^2
  • Hub Contact Pressure
    15809.11 psi
  • Overall Length
    90 mm
  • Series
    RLK 131
  • Installation Torque
    168.91 ft-lbs
  • Weight
    20.95 lbs
  • Bore Diameter
    180 mm
  • Bolt Size
    M 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text