Motion
4204-110201-000000

RINGSPANN
4204-110201-000000

Keyless Bushing - RLK 132 Series, 110 mm ID, 155 mm OD
MI ITEM #14427272
MFR #4204-110201-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4204-110201-000000

Keyless Bushing - RLK 132 Series, 110 mm ID, 155 mm OD
MI ITEM #14427272
MFR #4204-110201-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4204-110201-000000 RLK 132 110 X 155 CON

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    67440 lbf
  • Maximum Transmitted Torque
    12169.78 ft-lbs
  • Maximum Transmitted Thrust
    67440 lbf
  • Number Of Locking Screws
    8
  • Shaft Contact Pressure
    282 N/mm^2
  • Hub Contact Pressure
    29007.55 psi
  • Overall Length
    56 mm
  • Series
    RLK 132
  • Installation Torque
    99.58 ft-lbs
  • Weight
    6.17 lbs
  • Bore Diameter
    110 mm
  • Bolt Size
    M 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text