Motion
4204-150201-000000

RINGSPANN
4204-150201-000000

Keyless Bushing - RLK 132 Series, 150 mm ID, 200 mm OD
MI ITEM #14427273
MFR #4204-150201-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4204-150201-000000

Keyless Bushing - RLK 132 Series, 150 mm ID, 200 mm OD
MI ITEM #14427273
MFR #4204-150201-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4204-150201-000000 RLK 132 150 X 200 CON

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    114648 lbf
  • Maximum Transmitted Torque
    28396.14 ft-lbs
  • Maximum Transmitted Thrust
    114648 lbf
  • Number Of Locking Screws
    10
  • Shaft Contact Pressure
    267 N/mm^2
  • Hub Contact Pressure
    29007.55 psi
  • Overall Length
    68 mm
  • Series
    RLK 132
  • Installation Torque
    155.63 ft-lbs
  • Weight
    11.47 lbs
  • Bore Diameter
    150 mm
  • Bolt Size
    M 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text