Motion
4204-190201-000000

RINGSPANN
4204-190201-000000

Keyless Bushing - RLK 132 Series, 190 mm ID, 250 mm OD
MI ITEM #14427274
MFR #4204-190201-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4204-190201-000000

Keyless Bushing - RLK 132 Series, 190 mm ID, 250 mm OD
MI ITEM #14427274
MFR #4204-190201-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4204-190201-000000 RLK 132 190 CONE CLAM

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    186584 lbf
  • Maximum Transmitted Torque
    58267.41 ft-lbs
  • Maximum Transmitted Thrust
    186584 lbf
  • Number Of Locking Screws
    15
  • Shaft Contact Pressure
    264 N/mm^2
  • Hub Contact Pressure
    29007.55 psi
  • Overall Length
    78 mm
  • Series
    RLK 132
  • Installation Torque
    168.17 ft-lbs
  • Weight
    19.85 lbs
  • Bore Diameter
    190 mm
  • Bolt Size
    M 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text