Motion
4204-028201-000000

RINGSPANN
4204-028201-000000

Keyless Bushing - RLK 132 Series, 28 mm ID, 55 mm OD
MI ITEM #14427280
MFR #4204-028201-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4204-028201-000000

Keyless Bushing - RLK 132 Series, 28 mm ID, 55 mm OD
MI ITEM #14427280
MFR #4204-028201-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4204-028201-000000 RLK 132 28 X 55 CONE

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    13038.4 lbf
  • Maximum Transmitted Torque
    597.43 ft-lbs
  • Maximum Transmitted Thrust
    13038.4 lbf
  • Number Of Locking Screws
    6
  • Shaft Contact Pressure
    322 N/mm^2
  • Hub Contact Pressure
    23786.19 psi
  • Overall Length
    34 mm
  • Series
    RLK 132
  • Installation Torque
    12.83 ft-lbs
  • Weight
    0.66 lbs
  • Bore Diameter
    28 mm
  • Bolt Size
    M 6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text