Motion
4204-200301-000000

RINGSPANN
4204-200301-000000

Keyless Bushing - RLK 133 Series, 200 mm ID, 260 mm OD
MI ITEM #14427320
MFR #4204-200301-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4204-200301-000000

Keyless Bushing - RLK 133 Series, 200 mm ID, 260 mm OD
MI ITEM #14427320
MFR #4204-200301-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4204-200301-000000 RLK 133 200 X 260 CON

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    114648 lbf
  • Maximum Transmitted Torque
    37984.45 ft-lbs
  • Maximum Transmitted Thrust
    114648 lbf
  • Number Of Locking Screws
    15
  • Shaft Contact Pressure
    155 N/mm^2
  • Hub Contact Pressure
    17259.49 psi
  • Overall Length
    78 mm
  • Series
    RLK 133
  • Installation Torque
    168.91 ft-lbs
  • Weight
    22.93 lbs
  • Bore Diameter
    200 mm
  • Bolt Size
    M 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text