Motion
4204-050301-000000

RINGSPANN
4204-050301-000000

Keyless Bushing - RLK 133 Series, 50 mm ID, 80 mm OD
MI ITEM #14427349
MFR #4204-050301-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4204-050301-000000

Keyless Bushing - RLK 133 Series, 50 mm ID, 80 mm OD
MI ITEM #14427349
MFR #4204-050301-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4204-050301-000000 RLK 133 50 X 80 CONE

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    19332.8 lbf
  • Maximum Transmitted Torque
    1585.76 ft-lbs
  • Maximum Transmitted Thrust
    19332.8 lbf
  • Number Of Locking Screws
    8
  • Shaft Contact Pressure
    229 N/mm^2
  • Hub Contact Pressure
    20740.4 psi
  • Overall Length
    31 mm
  • Series
    RLK 133
  • Installation Torque
    12.83 ft-lbs
  • Weight
    1.76 lbs
  • Bore Diameter
    50 mm
  • Bolt Size
    M 6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text