Motion
4204-085301-000000

RINGSPANN
4204-085301-000000

Keyless Bushing - RLK 133 Series, 85 mm ID, 125 mm OD
MI ITEM #14427359
MFR #4204-085301-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4204-085301-000000

Keyless Bushing - RLK 133 Series, 85 mm ID, 125 mm OD
MI ITEM #14427359
MFR #4204-085301-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4204-085301-000000 RLK 133 85 X 125 CONE

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    38216 lbf
  • Maximum Transmitted Torque
    5310.45 ft-lbs
  • Maximum Transmitted Thrust
    38216 lbf
  • Number Of Locking Screws
    10
  • Shaft Contact Pressure
    221 N/mm^2
  • Hub Contact Pressure
    21900.7 psi
  • Overall Length
    50 mm
  • Series
    RLK 133
  • Installation Torque
    61.22 ft-lbs
  • Weight
    4.41 lbs
  • Bore Diameter
    85 mm
  • Bolt Size
    M 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text