Motion
4201-140001-000000

RINGSPANN
4201-140001-000000

Keyless Bushing - 140 mm ID
MI ITEM #14427378
MFR #4201-140001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4201-140001-000000

Keyless Bushing - 140 mm ID
MI ITEM #14427378
MFR #4201-140001-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4201-140001-000000 RLK 200 140 X 190 CON

Specifications

  • Maximum Transmitted Torque
    350 ft-lbs
  • Maximum Transmitted Thrust
    78683.15 lbf
  • Shaft Contact Pressure
    198 N/mm^2
  • Hub Contact Pressure
    21175.51 psi
  • Overall Length
    35 mm
  • Weight
    8.38 lbs
  • Bore Diameter
    140 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text