Motion
4201-180001-000000

RINGSPANN
4201-180001-000000

Keyless Bushing - 180 mm ID
MI ITEM #14427382
MFR #4201-180001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4201-180001-000000

Keyless Bushing - 180 mm ID
MI ITEM #14427382
MFR #4201-180001-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4201-180001-000000 RLK 200 180 X 235 CON

Specifications

  • Maximum Transmitted Torque
    530 ft-lbs
  • Maximum Transmitted Thrust
    119148.77 lbf
  • Shaft Contact Pressure
    206 N/mm^2
  • Hub Contact Pressure
    22915.96 psi
  • Overall Length
    40 mm
  • Weight
    13.23 lbs
  • Bore Diameter
    180 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text