Motion
4201-022001-000000

RINGSPANN
4201-022001-000000

Keyless Bushing - RLK 200 Series, 22 mm ID
Mi Item #14427397
MFR #4201-022001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4201-022001-000000

Keyless Bushing - RLK 200 Series, 22 mm ID
Mi Item #14427397
MFR #4201-022001-000000

Mfr description
4201-022001-000000 RLK 200 22 X 47 CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    22 mm
  • Hub Contact Pressure
    14648.81 psi
  • Overall Length
    18 mm
  • Shaft Contact Pressure
    214 N/mm^2
  • Weight
    0.44 lbs

Details

  • Series
    RLK 200
  • Transmissible Axial Force
    6744 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)