Motion
4201-025001-000000

RINGSPANN
4201-025001-000000

Keyless Bushing - RLK 200 Series, 25 mm ID
MI ITEM #14427401
MFR #4201-025001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4201-025001-000000

Keyless Bushing - RLK 200 Series, 25 mm ID
MI ITEM #14427401
MFR #4201-025001-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4201-025001-000000 RLK 200 25 X 50 CONE

Specifications

  • Transmissible Axial Force
    6744 lbf
  • Shaft Contact Pressure
    189 N/mm^2
  • Hub Contact Pressure
    13778.59 psi
  • Overall Length
    18 mm
  • Series
    RLK 200
  • Weight
    0.66 lbs
  • Bore Diameter
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text