Motion
4201-260001-000000

RINGSPANN
4201-260001-000000

Keyless Bushing - 260 mm ID
MI ITEM #14427402
MFR #4201-260001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4201-260001-000000

Keyless Bushing - 260 mm ID
MI ITEM #14427402
MFR #4201-260001-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4201-260001-000000 RLK 200 260 X 325 CON

Specifications

  • Maximum Transmitted Torque
    1050 ft-lbs
  • Maximum Transmitted Thrust
    236049.45 lbf
  • Shaft Contact Pressure
    213 N/mm^2
  • Hub Contact Pressure
    24656.42 psi
  • Overall Length
    50 mm
  • Weight
    29.11 lbs
  • Bore Diameter
    260 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text