Motion
4201-055001-000000

RINGSPANN
4201-055001-000000

Keyless Bushing - 55 mm ID
MI ITEM #14427425
MFR #4201-055001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4201-055001-000000

Keyless Bushing - 55 mm ID
MI ITEM #14427425
MFR #4201-055001-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4201-055001-000000 RLK 200 55 X 85 CONE

Specifications

  • Maximum Transmitted Torque
    100 ft-lbs
  • Maximum Transmitted Thrust
    22480.9 lbf
  • Shaft Contact Pressure
    249 N/mm^2
  • Hub Contact Pressure
    23496.11 psi
  • Overall Length
    22 mm
  • Weight
    1.32 lbs
  • Bore Diameter
    55 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text