Motion
4201-075001-000000

RINGSPANN
4201-075001-000000

Keyless Bushing - 75 mm ID
MI ITEM #14427436
MFR #4201-075001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4201-075001-000000

Keyless Bushing - 75 mm ID
MI ITEM #14427436
MFR #4201-075001-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4201-075001-000000 RLK 200 75 X 115 CONE

Specifications

  • Maximum Transmitted Torque
    160 ft-lbs
  • Maximum Transmitted Thrust
    35969.44 lbf
  • Shaft Contact Pressure
    243 N/mm^2
  • Hub Contact Pressure
    23061 psi
  • Overall Length
    25 mm
  • Weight
    2.65 lbs
  • Bore Diameter
    75 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text