Specifications
Dimensions
- Bore Diameter80 mm
- Hub Contact Pressure22045.74 psi
- Maximum Transmitted Thrust35969.44 lbf
- Overall Length25 mm
- Shaft Contact Pressure228 N/mm^2
- Weight3.09 lbs
Details
- Maximum Transmitted Torque160 ft-lbs
Overview
Mfr description
4201-080001-000000 RLK 200 80 X 120 CONE