Motion
4202-020001-000000

RINGSPANN
4202-020001-000000

Keyless Bushing - 20 mm ID
MI ITEM #14427444
MFR #4202-020001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4202-020001-000000

Keyless Bushing - 20 mm ID
MI ITEM #14427444
MFR #4202-020001-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4202-020001-000000 RLK 250 20 X 30 CONE

Specifications

  • Maximum Transmitted Torque
    6 ft-lbs
  • Maximum Transmitted Thrust
    1348.85 lbf
  • Shaft Contact Pressure
    160 N/mm^2
  • Hub Contact Pressure
    15374 psi
  • Overall Length
    18 mm
  • Weight
    0.15 lbs
  • Bore Diameter
    20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought