Motion
4202-070001-000000

RINGSPANN
4202-070001-000000

Keyless Bushing - 70 mm ID
MI ITEM #14427450
MFR #4202-070001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4202-070001-000000

Keyless Bushing - 70 mm ID
MI ITEM #14427450
MFR #4202-070001-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4202-070001-000000 RLK 250 70 X 84 CONE

Specifications

  • Maximum Transmitted Torque
    30 ft-lbs
  • Maximum Transmitted Thrust
    6744.27 lbf
  • Shaft Contact Pressure
    95 N/mm^2
  • Hub Contact Pressure
    11457.98 psi
  • Overall Length
    1.2401 in
  • Weight
    1.32 lbs
  • Bore Diameter
    70 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought