Motion
4203-018001-000000

RINGSPANN
4203-018001-000000

Keyless Bushing - 18 mm ID
MI ITEM #14427463
MFR #4203-018001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4203-018001-000000

Keyless Bushing - 18 mm ID
MI ITEM #14427463
MFR #4203-018001-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4203-018001-000000 RLK 300 18 X 22 CONE

Specifications

  • Maximum Transmitted Torque
    3.7 ft-lbs
  • Maximum Transmitted Thrust
    831.79 lbf
  • Shaft Contact Pressure
    120 N/mm^2
  • Hub Contact Pressure
    14213.7 psi
  • Overall Length
    0.2480 in
  • Weight
    0.01 lbs
  • Bore Diameter
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text