Motion
4203-024001-000000

RINGSPANN
4203-024001-000000

Keyless Bushing - 24 mm ID
MI ITEM #14427467
MFR #4203-024001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4203-024001-000000

Keyless Bushing - 24 mm ID
MI ITEM #14427467
MFR #4203-024001-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4203-024001-000000 RLK 300 24 X 28 CONE

Specifications

  • Maximum Transmitted Torque
    5 ft-lbs
  • Maximum Transmitted Thrust
    1124.05 lbf
  • Shaft Contact Pressure
    120 N/mm^2
  • Hub Contact Pressure
    14938.89 psi
  • Overall Length
    0.2480 in
  • Weight
    0.02 lbs
  • Bore Diameter
    24 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text