Motion
4203-085001-000000

RINGSPANN
4203-085001-000000

Keyless Bushing - 85 mm ID
MI ITEM #14427478
MFR #4203-085001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4203-085001-000000

Keyless Bushing - 85 mm ID
MI ITEM #14427478
MFR #4203-085001-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4203-085001-000000 RLK 300 85 X 96 CONE

Specifications

  • Maximum Transmitted Torque
    50.1 ft-lbs
  • Maximum Transmitted Thrust
    11262.93 lbf
  • Shaft Contact Pressure
    120 N/mm^2
  • Hub Contact Pressure
    15374 psi
  • Overall Length
    17 mm
  • Weight
    0.44 lbs
  • Bore Diameter
    85 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text