Motion
4208-012001-000000

RINGSPANN
4208-012001-000000

Keyless Bushing - RLK 350 Series, 12 mm ID, 22 mm OD
MI ITEM #14427481
MFR #4208-012001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4208-012001-000000

Keyless Bushing - RLK 350 Series, 12 mm ID, 22 mm OD
MI ITEM #14427481
MFR #4208-012001-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4208-012001-000000 RLK 350 12 X 22 CONE

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    854.24 lbf
  • Maximum Transmitted Torque
    16.96 ft-lbs
  • Maximum Transmitted Thrust
    854.24 lbf
  • Number Of Locking Screws
    4
  • Shaft Contact Pressure
    100 N/mm^2
  • Hub Contact Pressure
    7977.08 psi
  • Overall Length
    0.6102 in
  • Series
    RLK 350
  • Installation Torque
    0.81 ft-lbs
  • Weight
    0.05 lbs
  • Bore Diameter
    12 mm
  • Bolt Size
    M 2.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text