Motion
4208-014001-000000

RINGSPANN
4208-014001-000000

Keyless Bushing - RLK 350 Series, 14 mm ID, 26 mm OD
MI ITEM #14427482
MFR #4208-014001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4208-014001-000000

Keyless Bushing - RLK 350 Series, 14 mm ID, 26 mm OD
MI ITEM #14427482
MFR #4208-014001-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4208-014001-000000 RLK 350 14 X 26 CONE

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    1326.32 lbf
  • Maximum Transmitted Torque
    30.98 ft-lbs
  • Maximum Transmitted Thrust
    1326.32 lbf
  • Number Of Locking Screws
    4
  • Shaft Contact Pressure
    98 N/mm^2
  • Hub Contact Pressure
    7687 psi
  • Overall Length
    20 mm
  • Series
    RLK 350
  • Installation Torque
    1.55 ft-lbs
  • Weight
    0.09 lbs
  • Bore Diameter
    14 mm
  • Bolt Size
    M 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text