Motion
4208-015001-000000

RINGSPANN
4208-015001-000000

Keyless Bushing - RLK 350 Series, 15 mm ID, 28 mm OD
MI ITEM #14427483
MFR #4208-015001-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4208-015001-000000

Keyless Bushing - RLK 350 Series, 15 mm ID, 28 mm OD
MI ITEM #14427483
MFR #4208-015001-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4208-015001-000000 RLK 350 15 X 28 CONE

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    1326.32 lbf
  • Maximum Transmitted Torque
    33.19 ft-lbs
  • Maximum Transmitted Thrust
    1326.32 lbf
  • Number Of Locking Screws
    4
  • Shaft Contact Pressure
    92 N/mm^2
  • Hub Contact Pressure
    7106.85 psi
  • Overall Length
    20 mm
  • Series
    RLK 350
  • Installation Torque
    1.55 ft-lbs
  • Weight
    0.1 lbs
  • Bore Diameter
    15 mm
  • Bolt Size
    M 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought