Motion
4205-130201-000000

RINGSPANN
4205-130201-000000

Keyless Bushing - RLK 402 Series, 130 mm ID, 180 mm OD
MI ITEM #14427505
MFR #4205-130201-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4205-130201-000000

Keyless Bushing - RLK 402 Series, 130 mm ID, 180 mm OD
MI ITEM #14427505
MFR #4205-130201-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4205-130201-000000 RLK 402 130 X 180 CON

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    175344 lbf
  • Maximum Transmitted Torque
    37246.89 ft-lbs
  • Maximum Transmitted Thrust
    175344 lbf
  • Number Of Locking Screws
    12
  • Shaft Contact Pressure
    184 N/mm^2
  • Hub Contact Pressure
    19290.02 psi
  • Overall Length
    128 mm
  • Series
    RLK 402
  • Installation Torque
    168.91 ft-lbs
  • Weight
    20.95 lbs
  • Bore Diameter
    130 mm
  • Bolt Size
    M 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text