Motion
4205-150201-000000

RINGSPANN
4205-150201-000000

Keyless Bushing - RLK 402 Series, 150 mm ID, 200 mm OD
Mi Item #14427507
MFR #4205-150201-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4205-150201-000000

Keyless Bushing - RLK 402 Series, 150 mm ID, 200 mm OD
Mi Item #14427507
MFR #4205-150201-000000

Mfr description
4205-150201-000000 RLK 402 150 X 200 CON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    M 14
  • Bore Diameter
    150 mm
  • Hub Contact Pressure
    23206.04 psi
  • Maximum Transmitted Thrust
    236040 lbf
  • Outside Diameter  
    200 mm
  • Overall Length
    128 mm
  • Shaft Contact Pressure
    213 N/mm^2
  • Weight
    23.37 lbs

Details

  • Installation Torque
    168.91 ft-lbs
  • Maximum Transmitted Torque
    57161.07 ft-lbs
  • Number Of Locking Screws
    16
  • Series
    RLK 402
  • Transmissible Axial Force
    235140.8 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)