Motion
4205-160201-000000

RINGSPANN
4205-160201-000000

Keyless Bushing - RLK 402 Series, 160 mm ID, 210 mm OD
MI ITEM #14427508
MFR #4205-160201-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4205-160201-000000

Keyless Bushing - RLK 402 Series, 160 mm ID, 210 mm OD
MI ITEM #14427508
MFR #4205-160201-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4205-160201-000000 RLK 402 160 X 210 CON

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    235140.8 lbf
  • Maximum Transmitted Torque
    60848.88 ft-lbs
  • Maximum Transmitted Thrust
    236040 lbf
  • Number Of Locking Screws
    16
  • Shaft Contact Pressure
    202 N/mm^2
  • Hub Contact Pressure
    22335.81 psi
  • Overall Length
    128 mm
  • Series
    RLK 402
  • Installation Torque
    66.38 ft-lbs
  • Weight
    24.7 lbs
  • Bore Diameter
    160 mm
  • Bolt Size
    M 14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text