Motion
4205-180201-000000

RINGSPANN
4205-180201-000000

Keyless Bushing - RLK 402 Series, 180 mm ID, 235 mm OD
MI ITEM #14427510
MFR #4205-180201-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4205-180201-000000

Keyless Bushing - RLK 402 Series, 180 mm ID, 235 mm OD
MI ITEM #14427510
MFR #4205-180201-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4205-180201-000000 RLK 402 180 X 235 CON

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    321913.6 lbf
  • Maximum Transmitted Torque
    93670.39 ft-lbs
  • Maximum Transmitted Thrust
    314720 lbf
  • Number Of Locking Screws
    16
  • Shaft Contact Pressure
    190 N/mm^2
  • Hub Contact Pressure
    21175.51 psi
  • Overall Length
    162 mm
  • Series
    RLK 402
  • Installation Torque
    261.11 ft-lbs
  • Weight
    38.81 lbs
  • Bore Diameter
    180 mm
  • Bolt Size
    M 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text