Motion
4205-042201-000000

RINGSPANN
4205-042201-000000

Keyless Bushing - RLK 402 Series, 42 mm ID, 75 mm OD
MI ITEM #14427543
MFR #4205-042201-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4205-042201-000000

Keyless Bushing - RLK 402 Series, 42 mm ID, 75 mm OD
MI ITEM #14427543
MFR #4205-042201-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4205-042201-000000 RLK 402 42 X 75 CONE

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    35968 lbf
  • Maximum Transmitted Torque
    2507.71 ft-lbs
  • Maximum Transmitted Thrust
    35968 lbf
  • Number Of Locking Screws
    8
  • Shaft Contact Pressure
    344 N/mm^2
  • Hub Contact Pressure
    27992.28 psi
  • Overall Length
    51 mm
  • Series
    RLK 402
  • Installation Torque
    25.82 ft-lbs
  • Weight
    1.98 lbs
  • Bore Diameter
    42 mm
  • Bolt Size
    M 8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text