Motion
4200-020301-000000

RINGSPANN
4200-020301-000000

Keyless Bushing - RLK 603 Series, 20 mm ID, 50 mm OD
MI ITEM #14427568
MFR #4200-020301-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4200-020301-000000

Keyless Bushing - RLK 603 Series, 20 mm ID, 50 mm OD
MI ITEM #14427568
MFR #4200-020301-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4200-020301-000000 RLK 603-20 SHRINK DIS

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    4046.4 lbf
  • Screw Size
    M5
  • Overall Length
    18 mm
  • Series
    RLK 603
  • Weight
    0.44 lbs
  • Bore Diameter
    20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought