Motion
4200-220301-000000

RINGSPANN
4200-220301-000000

Keyless Bushing - RLK 603 Series, 220 mm ID, 370 mm OD
MI ITEM #14427569
MFR #4200-220301-000000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RINGSPANN
4200-220301-000000

Keyless Bushing - RLK 603 Series, 220 mm ID, 370 mm OD
MI ITEM #14427569
MFR #4200-220301-000000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4200-220301-000000 RLK 603-220 SHRINK DI

Specifications

  • Outside Diameter
  • Transmissible Axial Force
    267512 lbf
  • Screw Size
    M16 x 80
  • Overall Length
    80 mm
  • Series
    RLK 603
  • Weight
    110.25 lbs
  • Bore Diameter
    220 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought