Specifications
Dimensions
- Bore Diameter1.2600 in
- Outside Diameter2.1875 in
- Overall Width0.6250 in
Details
- Product TypeTapered Roller Thrust Bearings
- Thrust Bearing TypeThrust Roller Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)