Motion
52-MS
Flange Mount Housing - 3-Bolt Flange, Stamping
Mi Item #14428007
MFR #52-MS
Price$10.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange Mount Housing - 3-Bolt Flange, Stamping
Mi Item #14428007
MFR #52-MS

Mfr description
52-MS AGRICULTURE STAMP HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.51/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.0000 in

Details

  • Compatible Bearing Type
    Ball Bearing
  • Housing Construction
    Stamping
  • Housing Material
    Stamped Steel
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)