Motion
MT200-4
4 Piece Set
Mi Item #14428832
MFR #MT200-4
Price$54.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece Set
Mi Item #14428832
MFR #MT200-4

Mfr description
MT200-4 4PC CUSHION GRIP SCREWDRIVER SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.18/each

Specifications

Dimensions

  • Overall Length
    5.7000 in
  • Weight
    0.71 lbs

Details

  • Handle Type
    Cushion Grip
  • Includes
    1/4 in SL x 4 in | 3/16 in Cabinet x 6 in | 5/16 in SL x 6 in
  • Number Of Screwdrivers
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)