Motion
MT200-6
6 Piece Set
Mi Item #14428833
MFR #MT200-6
Price$77.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Piece Set
Mi Item #14428833
MFR #MT200-6

Mfr description
MT200-6 6PC CUSHION GRIP SCREWDRIVER SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.67/each

Specifications

Dimensions

  • Overall Length
    7.9200 in
  • Weight
    1.03 lbs

Details

  • Handle Type
    Cushion Grip
  • Includes
    in SL x 4 in | 3/16 in Cabinet x 6 in | #1 Phillips x 3 in | #2 Phillips x 4 in | #3 Phillips x 6
  • Number Of Screwdrivers
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)