1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
MT202
Phillips Tip, 2 in Tip Size, 8-1/4 in Overall Length
MI ITEM #
14428835
MFR #
MT202
Price
$19.93
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdrivers
MILWAUKEE TOOL MT202
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
MT202
Phillips Tip, 2 in Tip Size, 8-1/4 in Overall Length
MI ITEM #
14428835
MFR #
MT202
Mfr description
MT202 #2 PHILLIPS 4" CUSHION GRIP SCREWD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$19
.93
/each
Add to Cart
Specifications
Dimensions
Overall Length
8-1/4 in
Tip Size
2 in
Weight
0.194 lbs
Details
Handle Type
Cushion Grip
Number Of Pieces
1
Tip Style
Phillips
Tool Type
Philips - Standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items