Motion
MT204
Phillips Tip, 2 in Tip Size, 14-1/4 in Overall Length
Mi Item #14428837
MFR #MT204
Price$23.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phillips Tip, 2 in Tip Size, 14-1/4 in Overall Length
Mi Item #14428837
MFR #MT204

Mfr description
MT204 #2 PHILLIPS 10" CUSHION GRIP SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.01/each

Specifications

Dimensions

  • Overall Length
    14-1/4 in
  • Tip Size
    2 in
  • Weight
    0.381 lbs

Details

  • Handle Type
    Cushion Grip
  • Number Of Pieces
    1
  • Tip Style
    Phillips
  • Tool Type
    Philips - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)