Motion
MT206
Slotted Tip, 0.2500 in Tip Size, 8-1/4 in Overall Length
Mi Item #14428838
MFR #MT206
Price$19.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Tip, 0.2500 in Tip Size, 8-1/4 in Overall Length
Mi Item #14428838
MFR #MT206

Mfr description
MT206 1/4" SLOTTED 4" CUSHION GRIP SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.93/each

Specifications

Dimensions

  • Overall Length
    8-1/4 in
  • Tip Size
    0.2500 in
  • Weight
    0.125 lbs

Details

  • Handle Type
    Cushion Grip
  • Number Of Pieces
    1
  • Tip Style
    Slotted
  • Tool Type
    Slotted - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)