Motion
MT209
Slotted Tip, 0.3750 in Tip Size, 13 in Overall Length
Mi Item #14428840
MFR #MT209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Tip, 0.3750 in Tip Size, 13 in Overall Length
Mi Item #14428840
MFR #MT209

Mfr description
MT209 3/8" SLOTTED 8" CUSHION GRIP SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    13 in
  • Tip Size
    0.3750 in
  • Weight
    0.381 lbs

Details

  • Handle Type
    Cushion Grip
  • Number Of Pieces
    1
  • Tip Style
    Slotted
  • Tool Type
    Slotted - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)