1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
MT212
Cabinet Tip, 0.1875 in Tip Size, 254 mm Overall Length
MI ITEM #
14428842
MFR #
MT212
Price
$21.48
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdrivers
MILWAUKEE TOOL MT212
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
MT212
Cabinet Tip, 0.1875 in Tip Size, 254 mm Overall Length
MI ITEM #
14428842
MFR #
MT212
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$21.48
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
254 mm
Tip Size
0.1875 in
Weight
0.194 lbs
Details
Handle Type
Cushion Grip
Number Of Pieces
1
Tip Style
Cabinet
Tool Type
Cabinet - Standard
Overview
Mfr description
MT212 3/16" CABINET 6" CUSHION GRIP SCRE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought