Motion
MT213
Cabinet Tip, 0.1875 in Tip Size, 11-7/8 in Overall Length
MI ITEM #14428843
MFR #MT213
Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cabinet Tip, 0.1875 in Tip Size, 11-7/8 in Overall Length
MI ITEM #14428843
MFR #MT213

Mfr description
MT213 3/16" CABINET 8" CUSHION GRIP SCRE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.70/each

Specifications

Dimensions

  • Overall Length
    11-7/8 in
  • Tip Size
    0.1875 in
  • Weight
    0.381 lbs

Details

  • Handle Type
    Cushion Grip
  • Number Of Pieces
    1
  • Tip Style
    Cabinet
  • Tool Type
    Cabinet - Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)