1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
MT214
Cabinet Tip, 0.2500 in Tip Size, 14-1/4 in Overall Length
MI ITEM #
14428844
MFR #
MT214
Price
$26.46
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdrivers
MILWAUKEE TOOL MT214
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
MT214
Cabinet Tip, 0.2500 in Tip Size, 14-1/4 in Overall Length
MI ITEM #
14428844
MFR #
MT214
Mfr description
MT214 1/4" CABINET 10" CUSHION GRIP SCRE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$26
.46
/each
Add to Cart
Specifications
Dimensions
Overall Length
14-1/4 in
Tip Size
0.2500 in
Weight
0.381 lbs
Details
Handle Type
Cushion Grip
Number Of Pieces
1
Tip Style
Cabinet
Tool Type
Cabinet - Standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items