Motion
MT215
ECX-Standard Tip, #1 Tip Size, 8-1/4 in Overall Length
Mi Item #14428845
MFR #MT215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ECX-Standard Tip, #1 Tip Size, 8-1/4 in Overall Length
Mi Item #14428845
MFR #MT215

Mfr description
MT215 #1 ECX 4" CUSHION GRIP SCREWDRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8-1/4 in
  • Tip Size
    #1
  • Weight
    0.125 lbs

Details

  • Handle Type
    Cushion Grip
  • Number Of Pieces
    1
  • Tip Style
    ECX-Standard
  • Tool Type
    ECX- Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)