Specifications
Dimensions
- Drive Size1/2 in
Details
- Impact Rate4200 bpm
- Maximum Speed2800 rpm
- Product TypeCordless Impact Wrenches & Ratchets
- Variable SpeedVariable Speed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)