Motion
W3111-K22
Cordless Imapct Wrench - 1/4 in Drive Size, Variable Speed
Mi Item #14430800
MFR #W3111-K22
Price$414.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Imapct Wrench - 1/4 in Drive Size, Variable Speed
Mi Item #14430800
MFR #W3111-K22

Mfr description
W3111-K22 1/4IN 20V CORDLESS IMPACT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$414.66/each

Specifications

Dimensions

  • Drive Size
    1/4 in

Details

  • Impact Rate
    4200 bpm
  • Maximum Speed
    2800 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)