Motion
W3131-K22
Cordless Imapct Wrench - 3/8 in Drive Size, Variable Speed
Mi Item #14430804
MFR #W3131-K22
Price$435.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Imapct Wrench - 3/8 in Drive Size, Variable Speed
Mi Item #14430804
MFR #W3131-K22

Mfr description
W3131-K22 3/8IN 20V CORDLESS IMPACT KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.56/each

Specifications

Dimensions

  • Drive Size
    3/8 in

Details

  • Maximum Speed
    2800 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)